Motion
120H CONN LINK CP

RENOLD JEFFREY
120H CONN LINK CP

Connecting Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Steel Material
Mi Item #02299677
MFR #120H CONN LINK CP
Price$36.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120H CONN LINK CP

Connecting Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Steel Material
Mi Item #02299677
MFR #120H CONN LINK CP

Mfr description
120H CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.13/each

Specifications

Dimensions

  • Chain Overall Width
    52.53 mm
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    25.23 mm
  • Link Plate Height
    35.89 mm
  • Link Plate Thickness
    0.2190 in, 5.56 mm
  • Pin Diameter
    11.11 mm
  • Pin Length
    2.0700 in, 52.57 mm
  • Pitch
    1-1/2 in
  • Plate Height
    2.3770 in
  • Roller Diameter
    22.23 mm
  • Roller Width
    0.9930 in, 25.23 mm
  • Weight
    0.40 lbs
  • Weight per Foot
    4.22 lbs, 6.28 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    120H
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    120H CONN LINK CP
  • Material
    Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -24 to 350 °F, -31.1 to 176.7 °C
  • Product Type
    Roller Chain Links
  • Series
    120H
  • Standards Met
    ANSI
  • Type
    Connecting Link
  • UPC_NO
    6623900526636
  • Working Load Capacity
    7300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)