Motion
160H CONN LINK CP

RENOLD JEFFREY
160H CONN LINK CP

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #02299679
MFR #160H CONN LINK CP
Price$56.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160H CONN LINK CP

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #02299679
MFR #160H CONN LINK CP

Mfr description
160H CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.06/each

Specifications

Dimensions

  • Chain Overall Width
    68.5 mm
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    31.55 mm
  • Link Plate Height
    47.73 mm
  • Link Plate Thickness
    0.2810 in, 7.13 mm
  • Pin Diameter
    14.29 mm
  • Pin Length
    2.6990 in, 68.54 mm
  • Pitch
    2 in
  • Plate Height
    2.1380 in
  • Roller Diameter
    28.58 mm
  • Weight
    1.00 lbs

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    160H
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Heavy Duty
  • Standards Met
    ANSI
  • Type
    Connecting Link
  • UPC_NO
    6623900528623
  • Working Load Capacity
    12600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)