1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RENOLD JEFFREY
AL822 X 50FT
Leaf Chain - 4x4 Lacing, 0.6250 in Pitch
Mi Item #
02299680
MFR #
AL822 X 50FT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Inverted Tooth Chain - Leaf, Silent
RENOLD JEFFREY AL822 X 50FT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RENOLD JEFFREY
AL822 X 50FT
Leaf Chain - 4x4 Lacing, 0.6250 in Pitch
Mi Item #
02299680
MFR #
AL822 X 50FT
Mfr description
BL 544 LEAF CHAIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Lacing
4x4
Pin
Diameter
0.2340 in
Pitch
0.6250 in
Weight
1.136 lbs
Details
Product Type
Leaf Chain
Series
BL
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items