1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
BL866 PLU OL
6x6 Lacing, 1 in Pitch
Mi Item #
02299693
MFR #
BL866 PLU OL
Price
$64.79
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Inverted Tooth Chain - Leaf, Silent
REXNORD INC BL866 PLU OL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
BL866 PLU OL
6x6 Lacing, 1 in Pitch
Mi Item #
02299693
MFR #
BL866 PLU OL
Mfr description
BL866 PLU BL 866 PLU
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$64
.79
/each
Add to Cart
Specifications
Dimensions
Lacing
6x6
Pin
Diameter
0.3750 in
Pitch
1 in
Weight
0.46 lbs
Width
2.1300 in
Details
Product Type
Leaf Chain
Series
BL
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items