Motion
E2M METRIC ELEMENT

REXNORD INC
E2M METRIC ELEMENT

7300005M Omega Close-Coupled Elastomeric Element - E2M
MI ITEM #02299772
MFR #E2M METRIC ELEMENT
Price$194.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E2M METRIC ELEMENT

7300005M Omega Close-Coupled Elastomeric Element - E2M
MI ITEM #02299772
MFR #E2M METRIC ELEMENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$194.77/each

Specifications

Dimensions

  • Coupling Diameter
    89 mm
  • Coupling Size Code
    E2M
  • Outside Diameter  
    89 mm
  • Overall Length
    6.0000 in
  • Weight
    0.451 lb

Details

  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Type
    Tire
  • Horsepower @ 100 RPM
    0.30 hp
  • Manufacturer Catalog Number
    7300005M
  • Material
    Urethane (Orange)
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    190 lb·in
  • UPC_NO
    698210854768

Overview

Mfr description
7300005M E2M METRIC ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought