Motion
80 304SS CONN LINK CP

RENOLD JEFFREY
80 304SS CONN LINK CP

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #02299785
MFR #80 304SS CONN LINK CP
Price$27.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80 304SS CONN LINK CP

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #02299785
MFR #80 304SS CONN LINK CP

Mfr description
80 304SS CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.03/each

Specifications

Dimensions

  • Chain Overall Width
    25.4 mm
  • Chain Size & Pitch
    80 / 1 in
  • Extended Pin Projection
    0.1180 in
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    0.1280 in, 3.25 mm
  • Pin Diameter
    7.94 mm
  • Pin Length
    1.2870 in, 32.70 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    0.6200 in, 15.75 mm
  • Weight
    0.14 lbs
  • Weight per Foot
    1.88 lbs, 2.8 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80 304SS CONN LINK CP
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    80
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900540786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)