Motion
HP1873TAB GRIP SS-3.75IN

REXNORD INC
HP1873TAB GRIP SS-3.75IN

10145142 / HP1873TAB GRIP SS-3.75IN
MI ITEM #02299855
MFR #HP1873TAB GRIP SS-3.75IN
Price$116.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1873TAB GRIP SS-3.75IN

10145142 / HP1873TAB GRIP SS-3.75IN
MI ITEM #02299855
MFR #HP1873TAB GRIP SS-3.75IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.14/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    1.5 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.34 in
  • Pin Diameter
    0.2 in
  • Weight
    0.20 lbs

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +180 °F
  • Standards Met
    FDA
  • UPC_NO
    793699249774

Overview

Mfr description
81419261 HP1873TSS S/G NO GRIPPERS
  • HP1873TAB 3.75 Inch Wide SideGrip™ Chain With Stainless Steel Base Chain and Top Plates Molded in Brown High Performance Material Supplied Without Grippers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought