Motion
10178062

REXNORD INC
10178062

Linear Single Edge Track - 48.0000 in Overall Length, Nylatron Material
Mi Item #02299894
MFR #10178062
Price$2,588.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10178062

Linear Single Edge Track - 48.0000 in Overall Length, Nylatron Material
Mi Item #02299894
MFR #10178062

Mfr description
N18R3 CT N18R3 90DEG KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,588.93/each

Specifications

Dimensions

  • Height
    6.0000 in
  • Length
    48.0000 in
  • Overall Height
    6.0000 in
  • Overall Length
    48.0000 in
  • Overall Length Diameter
    48.0000 in
  • Overall Width
    48.0000 in
  • Thickness
    0.3800 in
  • Weight
    1.50 lbs
  • Width
    48.0000 in

Details

  • Material
    Nylatron
  • Type
    Chain Guide Corner Track
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)