Specifications
Dimensions
- Rod Length24 in
- Weight1.20 lbs
Details
- Accessory TypeWear Strip Kit
- Additional DetailsN24B3 90 Degree Corner Track Kit
- MaterialNylatron
- UPC_NO698210643249
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)