Motion
CT N 24IN R 0.375IN 90┬░ KIT

REXNORD INC
CT N 24IN R 0.375IN 90┬░ KIT

10178064 / CT N 24IN R 0.375IN 90?? KIT
Mi Item #02299900
MFR #CT N 24IN R 0.375IN 90┬░ KIT
Price$1,629.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CT N 24IN R 0.375IN 90┬░ KIT

10178064 / CT N 24IN R 0.375IN 90?? KIT
Mi Item #02299900
MFR #CT N 24IN R 0.375IN 90┬░ KIT

Mfr description
N24R3 CT N24R3 90DEG KIT
  • Corner Track Kit - 90 Degree 24 Inch Radius With 0.375 Inch Thick Rectangular Cross Section Made Of Nylatron® Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,629.26/each

Specifications

Dimensions

  • Length
    48.0000 in
  • Overall Width
    1.5000 in
  • Radius
    24 in
  • Rod Length
    24 in
  • Weight
    1.80 lbs
  • Width
    48.0000 in

Details

  • Accessory Type
    Wear Strip Kit
  • Additional Details
    Corner Track Kit - 90 Degree 24 Inch Radius 
  • Material
    Nylatron
  • UPC_NO
    698210676049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)