Specifications
Dimensions
- Radius24 in
- Rod Length24 in
- Weight2.00 lbs
Details
- Accessory TypeWear Strip Kit
- Additional DetailsCorner Track Kit - 90 Degree 24 Inch Radius
- MaterialNylatron
- UPC_NO698210673192
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)