Motion
KU880-12T 3/4IN I PA

REXNORD INC
KU880-12T 3/4IN I PA

KU880-12T 3/4IN I PA
MI ITEM #02299911
MFR #KU880-12T 3/4IN I PA
List Price$459.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU880-12T 3/4IN I PA

KU880-12T 3/4IN I PA
MI ITEM #02299911
MFR #KU880-12T 3/4IN I PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$459.58/each for your price

Overview

Mfr description
114-183-7 KU880-12T 3/4 IDL NYL

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Idler
  • Bore Diameter
    3/4 in
  • Pitch Diameter
  • Number Of Teeth
  • Outside Diameter
    5.8000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.70 lbs
  • Storage Dimension Height
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought