Motion
614-341-1

REXNORD INC
614-341-1

Flat Top Conveyor Chain Sprocket - 12 Teeth, 1-1/2 in Bore Dia., Thermoplastic Material
Mi Item #02299949
MFR #614-341-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-341-1

Flat Top Conveyor Chain Sprocket - 12 Teeth, 1-1/2 in Bore Dia., Thermoplastic Material
Mi Item #02299949
MFR #614-341-1

Mfr description
KUS7700-18T 25MM KW
  • Molded thermoplastic split sprockets offers superior wear and corrosion resistance
  • Split design is a convenient solution for installing and replacing sprockets on the shaft, reducing down time and increasing productivity
  • Specifically engineered to work with Rexnord chains to provide unmatched positive chain-sprocket interaction to ensure long life and high productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Weight
    2.75 lbs

Details

  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Sprocket Material
    Thermoplastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)