Specifications
Dimensions
- Bore Diameter30 mm
- Length Through Bore50.8 mm
- Outside Diameter130 mm
- Pitch129.26 mm
- Tooth Width31.8 mm
- Weight0.90 lbs
Details
- Hub TypeWide
- Number Of Strands Across1
- Number Of Teeth21
- Sprocket MaterialThermoplastic Elastomer
Overview
Mfr description
614-42-30 NS881-21T 30MM KW