Motion
100-2 CONN LINK CP

RENOLD JEFFREY
100-2 CONN LINK CP

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02300162
MFR #100-2 CONN LINK CP
Price$37.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100-2 CONN LINK CP

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02300162
MFR #100-2 CONN LINK CP

Mfr description
100-2 CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.46/each

Specifications

Dimensions

  • Chain Overall Width
    2.97 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.740 in
  • Link Plate Height
    1.19 in
  • Pin Diameter
    0.38 in
  • Pin Length
    2.9690 in, 75.40 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.9500 in
  • Roller Diameter
    0.750 in
  • Weight
    0.60 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    100-2
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    100-2
  • Standards Met
    ANSI B29.1M, API Specification 7F-0008, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900524427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)