Motion
HP1
Weld On Hub - Fits P1 Bushings
Mi Item #02300163
MFR #HP1
Price$115.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld On Hub - Fits P1 Bushings
Mi Item #02300163
MFR #HP1

Mfr description
HP1 MST STEEL WELD-ON HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.31/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.438 in
  • Bushing Size
    P1
  • Hub Bore Diameter
    1-15/16 in
  • Keyway Size
    3/8 (Width) in
  • Outside Diameter
    3 in
  • Overall Length
    1.31 in
  • Pilot Diameter
    2-7/8 in
  • Screw Thread Size
    5/16-18 in
  • Weight
    1.40 lbs

Details

  • Hub Bore Type
    Finished with Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HP1
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushing Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)