Motion
11S 3 7/8
Sleeve Coupling Flange - Cast Iron Material
Mi Item #02300172
MFR #11S 3 7/8
Price$303.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Cast Iron Material
Mi Item #02300172
MFR #11S 3 7/8

Mfr description
11S 3 7/8 QUADRA-FLEX CPLG FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$303.94/each

Specifications

Dimensions

  • Bore Diameter  
    3.8750 in
  • Coupling Size Code
    11
  • Flange Diameter  
    8.6250 in
  • Length Through Bore  
    3.0625 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950275659
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • UPC_NO
    697950275659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)