Motion
13SC78
Sleeve Coupling Flange - Spacer Flange, Size 13, 3.3750 in Bore, Cast Iron Material
Mi Item #02300187
MFR #13SC78
Price$600.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 13, 3.3750 in Bore, Cast Iron Material
Mi Item #02300187
MFR #13SC78

Mfr description
13SC78 QUADRA-FLEX CPLG FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.78/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Coupling Overall Length
    14-3/8 in
  • Coupling Size Code
    13
  • Distance Between Shafts
    7-3/4 in
  • Flange Diameter  
    11.7500 in
  • Hub End Outside Diameter
    6-1/8 in
  • Length Through Bore  
    3.25 in
  • Outside Diameter
    11.7500 in

Details

  • Horsepower @ 100 RPM
    18 (EPDM & Neoprene) hp, 75 (Hytrel) hp
  • Hub Flange Type Code
    SC
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276052
  • Material
    Cast Iron
  • Max Rpm
    2400 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    47268 in
  • UPC_NO
    697950276052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)