Motion
UCFH205-100D1

NTN
UCFH205-100D1

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #02300190
MFR #UCFH205-100D1
Price$228.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFH205-100D1

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #02300190
MFR #UCFH205-100D1

Mfr description
UCFH205-100D1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.03/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.3438 in
  • Bore Diameter  
    1 in
  • Housing Width
    1.0625 in
  • Length Through Bore
    1-13/32 in
  • Outside Diameter
    2.6875 in
  • Overall Height  
    4.5625 in
  • Overall Length
    2.6875 in
  • Overall Length Diameter  
    2.2188 in
  • Overall Width
    1.4063 in
  • Weight
    1.5 lbs

Details

  • Bearing Number
    UC205-100D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FH205D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359214451
  • Mounting Type
    3-Bolt Bracket
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    UC205-100D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCFH
  • Standards Met
    JIS
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359214451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)