Motion
5310

NTN
5310

Double Row Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7480 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #02300242
MFR #5310
Price$321.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5310

Double Row Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7480 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #02300242
MFR #5310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$321.99/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    25 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    1.7480 in, 44.400 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.7480 in
  • Precision Rating
    Class 0
  • Weight
    3.93 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5310 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359539974
  • Max Rpm
    5600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    81500 N
  • Radial Static Load Capacity
    61500 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    53
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359539974

Overview

Mfr description
5310 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text