Motion
6322ZZ

NTN
6322ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02300253
MFR #6322ZZ
List Price$2,352.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6322ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02300253
MFR #6322ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,352.90/each for your price

Overview

Mfr description
6322ZZ BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.9685 in, 50.000 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Radial Dynamic Load Capacity
    51030 lbf
  • Radial Static Load Capacity
    40000 lbf
  • Manufacturer Catalog Number
    6322ZZ
  • Manufacturer Upc Number
    4547359403442
  • UPC_NO
    4547359403442
  • Weight
    21.25 lbs
  • Description
    6322ZZ BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6322ZZ is a 110 mm bore radial/deep groove ball bearing with a 240 mm OD and 50 mm width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text