Motion
5S 13/16
Sleeve Coupling Flange - Spacer Flange, Size 5, 0.8125 in Bore, Cast Iron Material
MI ITEM #02300316
MFR #5S 13/16
List Price$54.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 5, 0.8125 in Bore, Cast Iron Material
MI ITEM #02300316
MFR #5S 13/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.62/each for your price

Overview

Mfr description
5S 13/16 QUADRA-FLEX CPLG FLANGE

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    5
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    2-13/16 in
  • Hub End Outside Diameter
    1-7/8 in
  • Torque Capacity
    240 in
  • Max Rpm
    7600 rpm
  • Horsepower @ 100 RPM
    0.38 (TPR) hp
  • Series
    Quadraflex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276625
  • UPC_NO
    697950276625
  • Material
    Cast Iron
  • Outside Diameter
    3.2500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text