Motion
9S 30MM
Sleeve Coupling Flange - Spacer Flange, Size 9, 30 mm Bore, Cast Iron Material
MI ITEM #02300331
MFR #9S 30MM
List Price$163.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 9, 30 mm Bore, Cast Iron Material
MI ITEM #02300331
MFR #9S 30MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.85/each for your price

Overview

Mfr description
9S 30MM QUADRA-FLEX CPLG FLANGE

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    9
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    5-1/16 in, 6 in
  • Hub End Outside Diameter
    3-5/8 in, 4-1/8 in
  • Torque Capacity
    7200 in
  • Max Rpm
    3750 rpm
  • Horsepower @ 100 RPM
    11.4 (Hytrel) hp, 2.8 (TPR) hp
  • Series
    Quadraflex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950317434
  • UPC_NO
    697950317434
  • Material
    Cast Iron
  • Outside Diameter
    6.3500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text