Motion
14S P/B
Sleeve Coupling Flange - Spacer Flange, Size 14, 2.0000 in Bore, Cast Iron Material
Mi Item #02300337
MFR #14S P/B
Price$910.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 14, 2.0000 in Bore, Cast Iron Material
Mi Item #02300337
MFR #14S P/B

Mfr description
14S P/B QUADRA-FLEX CPLG FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$910.26/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Coupling Overall Length
    9-7/8 in
  • Coupling Size Code
    14
  • Flange Diameter  
    13.8750 in
  • Hub End Outside Diameter
    7-1/2 in
  • Length Through Bore  
    4.5 in
  • Outside Diameter
    13.8750 in

Details

  • Bore Type
    Rough Stock Bore
  • Horsepower @ 100 RPM
    115 (Hytrel) hp, 28.6 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    S
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276137
  • Material
    Cast Iron
  • Max Rpm
    2200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    72480 in
  • UPC_NO
    697950276137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)