Motion
11SC70-14
Sleeve Coupling Flange - Spacer Flange, Size 11, 3.8750 in Bore, Cast Iron Material
Mi Item #02300339
MFR #11SC70-14
Price$474.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 11, 3.8750 in Bore, Cast Iron Material
Mi Item #02300339
MFR #11SC70-14

Mfr description
11SC70-14 QUADRA-FLEX CPLG FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.92/each

Specifications

Dimensions

  • Bore Diameter  
    3.8750 in
  • Coupling Overall Length
    14-5/8 in
  • Coupling Size Code
    11
  • Distance Between Shafts
    7 in
  • Flange Diameter  
    8.6250 in
  • Hub End Outside Diameter
    6-1/2 in
  • Length Through Bore  
    3.5625 in
  • Outside Diameter
    8.6250 in

Details

  • Horsepower @ 100 RPM
    28.6 (Hytrel) hp, 7.2 (TPR) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275697
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    18000 in
  • UPC_NO
    697950275697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)