Motion
12SC70-14
Sleeve Coupling Flange - Spacer Flange, Size 12, 3.8750 in Bore, Cast Iron Material
MI ITEM #02300345
MFR #12SC70-14
Price$573.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 12, 3.8750 in Bore, Cast Iron Material
MI ITEM #02300345
MFR #12SC70-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$573.47/each

Specifications

Dimensions

  • Bore Diameter  
    3.8750 in
  • Coupling Overall Length
    14-5/8 in
  • Coupling Size Code
    12
  • Distance Between Shafts
    7 in
  • Flange Diameter  
    10.0000 in
  • Hub End Outside Diameter
    6-1/2 in
  • Length Through Bore  
    2.46875 in
  • Outside Diameter
    10.0000 in

Details

  • Horsepower @ 100 RPM
    11.4 (TPR) hp, 50 (Hytrel) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275901
  • Material
    Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    31500 in
  • UPC_NO
    697950275901

Overview

Mfr description
12SC70-14 QUADRA-FLEX CPLG FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text