Motion
12SC78-14
Sleeve Coupling Flange - Size 12, Cast Iron Material
MI ITEM #02300347
MFR #12SC78-14
Your Price$626.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 12, Cast Iron Material
MI ITEM #02300347
MFR #12SC78-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$626.90/each(List $720.94)

Overview

Mfr description
12SC78-14 QUADRA-FLEX CPLG FLANGE

Specifications

  • Coupling Size Code
    12
  • Flange Diameter
  • Length Through Bore
  • Series
    Quadraflex
  • Manufacturer Upc Number
    697950275925
  • UPC_NO
    697950275925
  • Material
    Cast Iron
  • Outside Diameter
    10.0000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text