Motion
13HS
Hytrel Coupling Sleeve - 13, HS, Two Piece Split, Thermoplastic Elastomer
MI ITEM #02300348
MFR #13HS
Price$2,048.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hytrel Coupling Sleeve - 13, HS, Two Piece Split, Thermoplastic Elastomer
MI ITEM #02300348
MFR #13HS

Mfr description
13HS QUADRA-FLEX CPLG SLEEVE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,048.89/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Coupling Outside Diameter  
    11-3/16 in
  • Coupling Overall Length
    5-1/2 in
  • Coupling Size Code
    13
  • Length Through Bore
    5.5 in
  • Max Angular Misalignment
    0.05 °
  • Max Parallel Misalignment
    0.03 in
  • Outside Diameter
    11.1875 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    75 hp
  • Hub Material
    HYTREL
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    13HS
  • Manufacturer Upc Number
    697950275949
  • Material
    Hytrel
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Coupling Sleeves
  • Series
    Quadraflex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    HS
  • Torque Capacity
    47268 in
  • UPC_NO
    697950275949

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)