Motion
JM515649/JM515610

NTN
JM515649/JM515610

Tapered Roller Bearing Set - 3.1496 in Bore, 5.1181 in OD
MI ITEM #02300359
MFR #JM515649/JM515610
Price$281.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JM515649/JM515610

Tapered Roller Bearing Set - 3.1496 in Bore, 5.1181 in OD
MI ITEM #02300359
MFR #JM515649/JM515610

Mfr description
JM515649/JM515610 BRG SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.54/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.1000 in, 2.500 mm
  • Inner Ring Width
    1.3386 in, 34.000 mm
  • Outside Diameter
    130 mm
  • Overall Width
    1.3780 in
  • Precision Rating
    Class N
  • Weight
    10.49 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    JM515649
  • Compatible Cup
    JM515610
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0061
  • Manufacturer Upc Number
    4547359480351
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4550253070245

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)