Motion
100B19SS
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 19 Teeth, Stainless Steel Material
MI ITEM #02300380
MFR #100B19SS
Price$2,566.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 19 Teeth, Stainless Steel Material
MI ITEM #02300380
MFR #100B19SS

Mfr description
100B19SS SPK ROLLER B STAINLESS
  • Stainless steel sprockets are stocked as plates with no hubs and as “B”s with a hub on one side.
  • They are all ready to be bored or modified to fit specific applications.
  • Manufactured of 303/304 stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,566.21/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Caliper Diameter
    6.819 in
  • Chain Roller Diameter
    0.75 in
  • Chain Roller Width
    0.75 in
  • Hub Diameter
    4.5 in
  • Hub Outside Diameter
    4.5 in
  • Hub Projection
    1.312 in
  • Length Through Bore
    2 in
  • Maximum Bore Diameter
    2.69 in
  • Outside Diameter
    8.2410 in
  • Pitch Diameter
    7.595 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    8.642 in
  • Storage Dimension Width
    8.642 in
  • Tooth Thickness
    0.6920 in
  • Tooth Width
    0.692 in
  • Weight
    13.18 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Number Pitch
    100 / 1.25 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950089133
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950089133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)