Motion
24CTB45
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 24B / 1-1/2 in, 45 Teeth, 3030 Bushing, Steel Material
MI ITEM #02300396
MFR #24CTB45
List Price$1,796.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 24B / 1-1/2 in, 45 Teeth, 3030 Bushing, Steel Material
MI ITEM #02300396
MFR #24CTB45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,796.01/each for your price

Overview

Mfr description
24CTB45 (3030) METRIC - RIM ONLY
  • A metric taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Interchangeable with other manufacturers’ Taper bushings

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    24B-1 / 38.1 mm
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Bore Diameter
    23.81 mm
  • Bushing Size
    3030
  • Number Of Teeth
    45
  • Number Of Strands Across
    1
  • Material
    Steel
  • Maximum Bore Diameter
    76.2 mm
  • Length Through Bore
    76.2 mm
  • Outside Diameter
    568.41 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Thickness
    24.13 mm
  • Width Across Tooth Sets
    24.13 mm
  • Pitch Diameter
    546.19 mm
  • Caliper Diameter
    520.45 mm
  • Hub Style
    TB
  • Hub Type
    C
  • Hub Outside Diameter
    139.7 mm
  • Hub Projection
    26.64 mm
  • Hub Projection 2
    26.64 mm
  • Chain Roller Diameter
    25.4 mm
  • Chain Roller Width
    25.4 mm
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    3.00 mm
  • Storage Dimension Length
    22.49 mm
  • Storage Dimension Width
    22.49 mm
  • Manufacturer Upc Number
    697950411958
  • UPC_NO
    697950411958
  • Manufacturer Catalog
  • Weight
    81.99 lbs
  • Chain Number & Pitch
    24B / 1-1/2 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text