Motion
J90354-K0025

TIMKEN
J90354-K0025

Tapered Roller Bearing Cone - 90 mm ID, 46.038 mm Cone Width
Mi Item #02300448
MFR #J90354-K0025
Price$1,166.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
J90354-K0025

Tapered Roller Bearing Cone - 90 mm ID, 46.038 mm Cone Width
Mi Item #02300448
MFR #J90354-K0025

Mfr description
J90354 BRG
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,166.62/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Cone Width  
    46 mm
  • Inner Ring Width
    46.038 mm
  • Weight
    9.33 lbs

Details

  • Abma Precision Rating
    Class K
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    J90748
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893434636
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    90000
  • UPC_NO
    053893434636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)