Motion
80B19SS
Stock Bore Sprocket - 80 / 1 in, B Hub, 19 Teeth, Stainless Steel Material
Mi Item #02300471
MFR #80B19SS
Price$1,466.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 19 Teeth, Stainless Steel Material
Mi Item #02300471
MFR #80B19SS

Mfr description
80B19SS SPK ROLLER B STAINLESS
  • Stainless steel sprockets are stocked as plates with no hubs and as “B”s with a hub on one side.
  • They are all ready to be bored or modified to fit specific applications.
  • Manufactured of 303/304 stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,466.47/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    5.43 in
  • Chain Roller Diameter
    0.625 in
  • Chain Roller Width
    0.625 in
  • Hub Diameter
    4.25 in
  • Hub Outside Diameter
    4.25 in
  • Hub Projection
    0.921 in
  • Length Through Bore
    1.5 in
  • Maximum Bore Diameter
    2.75 in
  • Outside Diameter
    6.5930 in
  • Pitch Diameter
    6.076 in
  • Storage Dimension Height
    1.5 in
  • Storage Dimension Length
    6.593 in
  • Storage Dimension Width
    6.593 in
  • Tooth Thickness
    0.5750 in
  • Tooth Width
    0.575 in
  • Weight
    7.80 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950100685
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950100685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)