Motion
SPA-18
Shear Pin Hub Part - Shear Pin Adapter, For Use With: SPH-18, 1.7500 in Length
MI ITEM #02300495
MFR #SPA-18
Price$806.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Shear Pin Adapter, For Use With: SPH-18, 1.7500 in Length
MI ITEM #02300495
MFR #SPA-18

Mfr description
SPA-18 SHEAR PIN ADAPTER
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$806.04/each

Specifications

Dimensions

  • Bolt Size
    3/8 in
  • Flange Outside Diameter
    6 in
  • Hub Diameter
    2-1/4 in
  • Overall Length
    1.7500 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    6 in
  • Storage Dimension Width
    6 in
  • Weight
    4.70 lbs

Details

  • Hub Number
    SPH-18
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049779
  • Material
    Cast Iron
  • Part Type
    Shear Pin Adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)