Motion
SPA-21
Shear Pin Hub Part - Shear Pin Adapter, For Use With: SPH-21, 2.8750 in Length
Mi Item #02300498
MFR #SPA-21
Price$934.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Shear Pin Adapter, For Use With: SPH-21, 2.8750 in Length
Mi Item #02300498
MFR #SPA-21

Mfr description
SPA-21 SHEAR PIN ADAPTER
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$934.50/each

Specifications

Dimensions

  • Bolt Size
    5/8 in
  • Flange Outside Diameter
    8-3/4 in
  • Hub Diameter
    3-3/4 in
  • Overall Length
    2.8750 in
  • Storage Dimension Height
    2.875 in
  • Storage Dimension Length
    8.75 in
  • Storage Dimension Width
    8.75 in
  • Weight
    16.90 lbs

Details

  • Hub Number
    SPH-21
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049809
  • Material
    Cast Iron
  • Part Type
    Shear Pin Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)