Motion
C285 CUSHION HYTREL SET OF 6

LOVEJOY INC
C285 CUSHION HYTREL SET OF 6

68514414774 Jaw Coupling Spider & Element - Hytrel, Cushion Set, Straight Jaw
MI ITEM #02300505
MFR #C285 CUSHION HYTREL SET OF 6
Price$579.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C285 CUSHION HYTREL SET OF 6

68514414774 Jaw Coupling Spider & Element - Hytrel, Cushion Set, Straight Jaw
MI ITEM #02300505
MFR #C285 CUSHION HYTREL SET OF 6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$579.96/each

Specifications

Dimensions

  • Coupling Size Code
    C285
  • Weight
    0.56 lbs

Details

  • Compatible Hub Part Number
    C285
  • Element Durometer
    55 Shore D
  • Element Material
    Hytrel
  • Element Type
    Cushion Set
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514414774
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144147745
  • Max Rpm
    3200 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    C
  • Torque Capacity
    16680 in
  • UPC_NO
    685144147745

Overview

Mfr description
C285 HYTREL CUSHION (6 PER SET)
  • 6 per Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought