Motion
SPH-18 1 1/4
SPH-18 1 1/4
MI ITEM #02300510
MFR #SPH-18 1 1/4
Price$906.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPH-18 1 1/4
MI ITEM #02300510
MFR #SPH-18 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$906.61/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4-3/4 in
  • Bolt Size
    3/8 in
  • Bore Diameter
    1.2500 in
  • Flange Outside Diameter
    6 in
  • Hub Diameter
    2-1/4 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    2-15/16 in
  • Pin Outside Diameter
    1/4 in
  • Weight
    3.62 lbs

Details

  • Bore Type
    Bushed
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049472
  • Material
    Cast Iron
  • Number Of Bolt Holes
    4
  • UPC_NO
    697950049472

Overview

Mfr description
SPH-18 1 1/4 SHEAR PIN HUB
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought