Overview
Mfr description
C-205 COVER
Specifications
- Bore Diameter25 mm
- Outside Diameter
- Overall Width
- MaterialSteel
- SeriesC
- Manufacturer Catalog NumberC-205
- Product TypeEccentric Collars
- Manufacturer Upc Number4547359046670
- UPC_NO4547359046670
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data