Motion
5315C3

NTN
5315C3

Double Row Angular Contact Bearing - 75 mm Bore, 160 mm OD, 2.6890 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #02300585
MFR #5315C3
Price$806.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5315C3

Double Row Angular Contact Bearing - 75 mm Bore, 160 mm OD, 2.6890 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #02300585
MFR #5315C3

Mfr description
5315C3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$806.52/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    25 °
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    2.6890 in, 68.300 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.6890 in
  • Precision Rating
    Class 0
  • Weight
    12.26 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5315C3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359540505
  • Max Rpm
    3200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    173000 N
  • Radial Static Load Capacity
    145000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    53
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359540505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)