Motion
6326L1C3

NTN
6326L1C3

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Open, Without Snap Ring
MI ITEM #02300589
MFR #6326L1C3
List Price$3,553.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6326L1C3

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Open, Without Snap Ring
MI ITEM #02300589
MFR #6326L1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,553.91/each for your price

Overview

Mfr description
6326L1C3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Machined
  • Precision Rating
    Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Inner Ring Width
    2.2835 in, 58.000 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Max Rpm
    2800 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    57100 lbf
  • Radial Static Load Capacity
    48100 lbf
  • Manufacturer Catalog Number
    6326L1C3
  • Manufacturer Upc Number
    4547359403763
  • UPC_NO
    4547359403763
  • Weight
    40.12 lbs
  • Description
    6326L1C3 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 130 mm bore diameter, open closure, 280 mm outside diameter, and 58 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought