Motion
6016ZZNR

NTN
6016ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #02300604
MFR #6016ZZNR
Price$350.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6016ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #02300604
MFR #6016ZZNR

Mfr description
6016ZZNR BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$350.00/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.97 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6016ZZNR BALL BRG
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6016ZZNR Radial/Deep Groove Ball Bearing features 80 mm bore diameter, straight bore, double shielded closure, 125 mm outside diameter, and 22 mm width.
  • Manufacturer Catalog Number
    6016ZZNR
  • Manufacturer Upc Number
    4547359550252
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    6200 rpm
  • Maximum Operating RPM
    5300 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11910 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Steel
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359550252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)