Motion
AELPP205

NTN
AELPP205

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Pressed Steel Material, Light Duty
MI ITEM #02300618
MFR #AELPP205
List Price$75.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELPP205

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Pressed Steel Material, Light Duty
MI ITEM #02300618
MFR #AELPP205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.32/each for your price

Overview

Mfr description
AELPP205 BRG

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    25 mm
  • Bolt Center To Center Length
    3.3750 in
  • Bearing Number
    AEL205
  • Duty Type
    Light Duty
  • Housing ID
    PP205
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact
  • Housing Material
    Pressed Steel
  • Country of Origin
    JP
  • Overall Length
    4.2500 in
  • Base Width
    1.2500 in, 32.0 mm
  • Overall Width
    1.5500 in
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Max Rpm
    5900 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Non-Relubricatable
  • End Type
    Open
  • Replacement Bearing
    AEL205
  • UPC_NO
    4547359014303
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359014303
  • Weight
    0.7 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text