Motion
HC207-23-TRL
Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, 2.0100 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #02300629
MFR #HC207-23-TRL
Your Price$88.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, 2.0100 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #02300629
MFR #HC207-23-TRL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$88.60/each(List $132.90)

Overview

Mfr description
HC207-23XT-A MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.0100 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    5770 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Seal Type
    R-Seals
  • Series
    HC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590033720
  • UPC_NO
    1200106010968
  • Weight
    1.46 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought