Motion
6003-2RS2/C4VT167

SKF
6003-2RS2/C4VT167

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #02300666
MFR #6003-2RS2/C4VT167
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6003-2RS2/C4VT167

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #02300666
MFR #6003-2RS2/C4VT167

Mfr description
6003 2RS2/C4VT167 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.1 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6003 2RS2/C4VT167 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 17 mm bore diameter, double sealed closure, 35 mm outside diameter, and 10 mm overall width.
  • Manufacturer Catalog Number
    6003-2RS2/C4VT167
  • Max Rpm
    28000 rpm
  • Operating Temperature Range
    -20 to +445 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6.37 kN
  • Radial Static Load Capacity
    3.25 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570616149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)