Motion
7209CGD2/GNP4

NTN
7209CGD2/GNP4

Duplex Angular Contact Bearing - Universal Flush Ground, 45 mm Bore, 85 mm OD, 38 mm Width, 15 ° Contact Angle, Open
MI ITEM #02300668
MFR #7209CGD2/GNP4
List Price$1,645.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7209CGD2/GNP4

Duplex Angular Contact Bearing - Universal Flush Ground, 45 mm Bore, 85 mm OD, 38 mm Width, 15 ° Contact Angle, Open
MI ITEM #02300668
MFR #7209CGD2/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,645.14/each for your price

Overview

Mfr description
7209CGD2/GNP4 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    1.76 lbs
  • Duplex Type
    Universal Flush Ground
  • Contact Angle
    15 °
  • Snap Ring Included
    With Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    66500 N
  • Radial Static Load Capacity
    57500 N
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    13000 rpm
  • Precision Rating
    ISO Class 4
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Finish Coating
    Uncoated
  • Inner Ring Width
    19 mm
  • Maximum RPM (Oil)
    13000 rpm
  • Maximum RPM (Grease)
    10000 rpm
  • Description
    7209CGD2/GNP4 PRECISION
  • Outer Ring Width
    19 mm
  • Fillet Radius
    1.1 mm
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359441628
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text