Motion
SPH-21 2
MI ITEM #02300679
MFR #SPH-21 2
Price$1,356.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02300679
MFR #SPH-21 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,356.43/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7 in
  • Bolt Size
    5/8 in
  • Bore Diameter
    2.0000 in
  • Flange Outside Diameter
    8-3/4 in
  • Hub Diameter
    3-3/4 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
    4-13/16 in
  • Pin Outside Diameter
    7/16 in
  • Weight
    14.52 lbs

Details

  • Bore Type
    Bushed
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049557
  • Material
    Cast Iron
  • Number Of Bolt Holes
    4
  • UPC_NO
    697950049557

Overview

Mfr description
SPH-21 2 SHEAR PIN HUB
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought