Motion
SPH-23 2 3/16
SPH-23 2 3/16
MI ITEM #02300681
MFR #SPH-23 2 3/16
Your Price$1,501.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPH-23 2 3/16
MI ITEM #02300681
MFR #SPH-23 2 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,501.32/each(List $1,876.66)

Overview

Mfr description
SPH-23 2 3/16 SHEAR PIN HUB
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Bore Diameter
    2.1875 in
  • Material
    Cast Iron
  • UPC_NO
    697950330440
  • Keyway Size
    1/2 x 1/4 in
  • Manufacturer Upc Number
    697950330440
  • Weight
    23.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought