Overview
Mfr description
SPH-24 S/B SHEAR PIN HUB
- Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
- Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
Specifications
- Bore Diameter2.5625 in
- MaterialCast Iron
- UPC_NO697950049601
- Manufacturer Upc Number697950049601
- Weight40.36 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data