Motion
SPH-25 3
Mi Item #02300686
MFR #SPH-25 3
Price$2,176.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02300686
MFR #SPH-25 3

Mfr description
SPH-25 3 SHEAR PIN HUB
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,176.82/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Keyway Size
    3/4 x 3/8 in
  • Weight
    44.52 lbs

Details

  • Manufacturer Upc Number
    697950049649
  • Material
    Cast Iron
  • UPC_NO
    697950049649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)