Motion
SPH-29 S/B
SPH-29 S/B
MI ITEM #02300691
MFR #SPH-29 S/B
Your Price$6,033.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPH-29 S/B
MI ITEM #02300691
MFR #SPH-29 S/B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,033.01/each(List $7,541.26)

Overview

Mfr description
SPH-29 S/B SHEAR PIN HUB
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Bore Type
    Bushed
  • Bore Diameter
    4.5625 in
  • Flange Outside Diameter
    17-1/2 in
  • Length Through Bore
    10-11/16 in
  • Pin Outside Diameter
    7/8 in
  • Hub Diameter
    8-1/2 in
  • Lubrication Type
    Lubrication Fitting
  • Material
    Cast Iron
  • Bolt Circle Diameter
    14-3/4 in
  • Number Of Bolt Holes
    6
  • Bolt Size
    1 in
  • UPC_NO
    697950049717
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049717
  • Weight
    160.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought